| Material: | Bronze |
|---|---|
| Amperage: | 0.48 |
| Application: | Heating |
| Voltage: | 115V |
| Max Pressure (PSI): | 150 |
| Type: | Pump |
| Horse Power: | 1/40 |
| Connection Size: | 3/4" 1/2" |
| Flow Range (GPM): | 0-17 |
| Max Flow (GPM): | 17 |
| Max Head (Ft): | 12 |
| Head Range (ft.): | 0-12 |
| Hertz: | 60 |
| Phase: | 1 |
| RPM: | 2800 |
| Max Temp (F): | 230°F |
| Connection Type: | Union |