Apply to be a TradeMaster!
Main product image of Ecocirc XL 65-130 Cast Iron Circulator, Flanged (1 HP, 208-230V)
Magnifying glass
Hover image to zoom

Ecocirc XL 65-130 Cast Iron Circulator, Flanged (1 HP, 208-230V)

SKU:
104309
Rating:
(0)
Q&A:
(2)
Ecocirc XL 65-130 Cast Iron Circulator, Flanged (1 HP, 208-230V)
Magnifying glass
Hover image to zoom
$5,355.70 each
In Stock
In Stock
Get 12 Wed, Oct 7 - Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Horse Power
1 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Material
Cast Iron
Product Highlight: Temperature Range (F)
14°F - 230°F

Description

–
The newly expanded ecocirc XL line, with single and three phase motor options, gives you a highly efficient circulator that enhances commercial hydronic systems with superior quality and dependability. State-of-the-art hydraulics, advanced motor design, intelligent controls and smart communication make the ecocirc single phase and three phase ideal for a broad range of HVAC and plumbing applications.

Features
  • Economical operation: Efficient ECM motor, Optimized hydraulics & Low operational costs
  • Chilled Water Applications: Electronics separated from the pump to prevent condensation & Worry free operation even at 14°F
  • User-Friendly Interface: Four logically placed buttons, Intuitive interface & Easy to set and operate
  • Pump Protection: Built-in dry-run protection, Stops pump if no water & Prevent damage/repairs
  • High Visibility: Clear display, Large figures and symbols & Easy to view pump status
  • More Control Options: Multiple inputs, Start-stop temp control, Pressure regulation & Advanced Modbus or BACnet controls

Specs

–
Material:

Cast Iron

Type:

High Head

Hertz:

50/60

Phase:

1

Horse Power:

1

Voltage:

208/230V

Temperature Range (F):

14°F - 230°F

Max Pressure (PSI):

175

Connection Type:

Flanged x Flanged

Application:

Domestic Hot Water

Chilled Water

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Regarding ordering an Ecocirc XL 65-130, how do I get the proper flange connection? Does an ordered pump come with a proprietary flange kit with FIP connections? Or are they a standard 150# flange?

Asked by Ben 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Ben. The flanges for this pump would be ordered separately, and they come in 1" (SKU: 101205), 1-1/4" (SKU: 101206), or 1-1/2" (SKU: 101207).

Was this review helpful to you?

Q: what is the FLA for a Ecocirc XL 65-130 (1 HP, 208-230V) s/n # 20180927 code 104459LF we have two in parallel. and they keep tripping the motor starter, finding out what the fla would help me greatly.

Asked by alex 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Alex, thanks for writing in. The FLA would be the high part of the range listed in the submittal of 3.5 amps for your pump.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy