Apply to be a TradeMaster!
Main product image of Ecocirc XL 36-45 Stainless Steel Circulator, Flanged, Lead Free (1/6 HP, 115V)
Magnifying glass
Hover image to zoom

Ecocirc XL 36-45 Stainless Steel Circulator, Flanged, Lead Free (1/6 HP, 115V)

SKU:
104451LF
Rating:
(0)
Q&A:
(1)
Ecocirc XL 36-45 Stainless Steel Circulator, Flanged, Lead Free (1/6 HP, 115V)
Magnifying glass
Hover image to zoom
$2,717.40 each
In Stock
In Stock
Get 5 Fri, Oct 9 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/6 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Material
Stainless Steel
Product Highlight: Temperature Range (F)
14°F - 230°F

Description

–
The newly expanded ecocirc XL line, with single and three phase motor options, gives you a highly efficient circulator that enhances commercial hydronic systems with superior quality and dependability. State-of-the-art hydraulics, advanced motor design, intelligent controls and smart communication make the ecocirc single phase and three phase ideal for a broad range of HVAC and plumbing applications.

Features
  • Economical operation: Efficient ECM motor, Optimized hydraulics & Low operational costs
  • Chilled Water Applications: Electronics separated from the pump to prevent condensation & Worry free operation even at 14°F
  • User-Friendly Interface: Four logically placed buttons, Intuitive interface & Easy to set and operate
  • Pump Protection: Built-in dry-run protection, Stops pump if no water & Prevent damage/repairs
  • High Visibility: Clear display, Large figures and symbols & Easy to view pump status
  • More Control Options: Multiple inputs, Start-stop temp control, Pressure regulation & Advanced Modbus or BACnet controls
  • Gaskets included

Specs

–
Material:

Stainless Steel

Type:

High Head

Dedicated

Hertz:

50/60

Phase:

1

Horse Power:

1/6

Voltage:

115V

Temperature Range (F):

14°F - 230°F

Max Pressure (PSI):

175

Connection Type:

Flanged x Flanged

Application:

Domestic Hot Water

Chilled Water

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I have a High Efficiency Large wet rotor circulator with ECM motor series model: 36-45. I can't seem to find any information in regards to orientation for installation. Can it be installed on the horiztonal , If so what is required or can it only be vertical. Please let me know

Asked by Matt Boss 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Matt, thanks for writing in. Please see page 2 of the install manual for all approved orientations for this pump: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Bell-Gossett-104451LF-Install-Instructions.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy