Apply to be a TradeMaster!
Main product image of 1/2 HP, PD35T Circulator Pump
Magnifying glass
Hover image to zoom

1/2 HP, PD35T Circulator Pump

SKU:
105093
Rating:
(0)
Q&A:
(0)
1/2 HP, PD35T Circulator Pump
Magnifying glass
Hover image to zoom
$3,074.40 each
In Stock
In Stock
Get 3 Wed, Nov 25 - Mon, Nov 30

Lift Gate

–
This product weighs 75 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 208V, 460v, 208/230/460v
Product Highlight: Horse Power
1/2 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
115 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Amperage
1.8 Amps

Description

–
Specifications
  • Type: In-Line Oil Lubricated Circulator Pump

  • Flange Size: 3.0 In.

  • Horsepower: 1/2

  • Voltage: 208/230/460

  • Phase: 3

  • Housing Material: Cast Iron Impeller

  • Material: Brass

  • Frequency: 60 Hz

  • Motor Type: ODP

  • RPM: 1750

  • Maximum Working Pressure: 125 psi

  • Flange Width: 12 in

  • Length: 20 ¼ in

Specs

–
Amperage:

1.8

Voltage:

230V

208V

460v

208/230/460v

Material:

Cast Iron

Application:

Heating

Max Pressure (PSI):

125

Type:

Pump

Horse Power:

1/2

Connection Size:

3"

Flow Range (GPM):

0-115

Max Flow (GPM):

115

Max Head (Ft):

23

Head Range (ft.):

8-23

Min Head (Ft):

8

Hertz:

60

Phase:

3

Max Temp (F):

225°F

RPM:

1750

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy