Apply to be a TradeMaster!
Main product image of Motor (PD-35T, 60-13T, 60-B13T, 60-15T, 60 AA, 60 A, Obs. 60-3T, Obs. 60-5T)
Magnifying glass
Hover image to zoom

Motor (PD-35T, 60-13T, 60-B13T, 60-15T, 60 AA, 60 A, Obs. 60-3T, Obs. 60-5T)

SKU:
111046
Rating:
(0)
Q&A:
(0)
Motor (PD-35T, 60-13T, 60-B13T, 60-15T, 60 AA, 60 A, Obs. 60-3T, Obs. 60-5T)
Magnifying glass
Hover image to zoom
$2,589.35 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
208/230/460v
Product Highlight: Used With
Series PD-35T Pumps, Series 60 1AA Pumps, Series 60 1-1/4AA Pumps, Series 60 1-1/2AA Pumps, Series 60 2AA Pumps, Series 60 1-1/2A Pumps, Series 60 2A Pumps

Description

–
Where Used: PD-35T, 60-13T, 60-B13T, 60-15T, 60 1AA, 60 1-1/4AA, 60 1-1/2"AA, 60 2AA, 60 1-1/2A, 60 2A, Obs. 60-3T, Obs. 60-5T

Specs

–
Application:

Heating

Horse Power:

1/2

Voltage:

208/230/460v

Phase:

3

Hertz:

60

Type:

Motor

Used With:

Series PD-35T Pumps

Series 60 1AA Pumps

Series 60 1-1/4AA Pumps

Series 60 1-1/2AA Pumps

Series 60 2AA Pumps

Series 60 1-1/2A Pumps

Series 60 2A Pumps

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy