Apply to be a TradeMaster!
Main product image of 1/12 HP, LR-15B Bronze Circulator Pump
Magnifying glass
Hover image to zoom

1/12 HP, LR-15B Bronze Circulator Pump

SKU:
106514LF
Rating:
(3)
Q&A:
(0)
1/12 HP, LR-15B Bronze Circulator Pump
Magnifying glass
Hover image to zoom
$725.20 each
In Stock
In Stock
Get 11 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/12 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
37 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Bronze

Description

–
This is the lead free model

1/12 HP, LR-15B Bronze Circulator Pump

Specs

–
Material:

Bronze

Amperage:

1.1

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

150

Type:

Pump

Horse Power:

1/12

Connection Size:

1-1/2"

3/4"

1-1/4"

Flow Range (GPM):

0-37

Max Flow (GPM):

37

Max Head (Ft):

12

Head Range (ft.):

0-12

Hertz:

60

Phase:

1

RPM:

2950

Max Temp (F):

225°F

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Amperage
Application
Voltage
Max Pressure (PSI)
CURRENT ITEM
Product Image of 1/12 HP, LR-15B Bronze Circulator Pump
1/12 HP, LR-15B Bronze Circulator Pump
SKU: 106514LF
(3)
Bronze
1.1
Heating
115V
150
Grundfos
Stainless Steel
0.75
Heating
115V
145
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

SupplyHouse.com/Bell & Gossett for the WIN!!

Great Fast Service. Great Pricing. Great Selection of Parts and Brands
BFSD Maint.
Belle Fourche, SD
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replaced a 30 yr old discontinued Grundfos

It has been operating about 1 week and seems fine so far.
Bobby
12603
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Nice pump. Exact match for my old pump. Installed no problem. Will buy again.
Dennis
Mountain View, CA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy