Apply to be a TradeMaster!
Main product image of 1" Straight-Angle Flow Control
Magnifying glass
Hover image to zoom

1" Straight-Angle Flow Control

SKU:
107018
Rating:
(24)
Q&A:
(13)
1" Straight-Angle Flow Control
Magnifying glass
Hover image to zoom
107018 has been discontinued
Discontinued March 25, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Iron
Product Highlight: Body Pattern
Straight-Angle
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Position
Vertical

Description

The Bell & Gossett straight angle flow control valve accomplishes two things. First the Flo-Control valve acts as a check valve, keeping the system flow from short-circuiting into places where it doesn't belong. Second, and just as important, the Bell and Gossett Flo-Control valve stops hot water from migrating into a zone that's not calling for heat.

Specs

Application:

Flow Control

Size:

1"

Connection Type:

FNPT x FNPT

Material:

Iron

Body Pattern:

Straight-Angle

Max Pressure (PSI):

125

Position:

Vertical

Temperature Range (F):

250°F Max

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

1" Air Scoop
SKU: 431-6
Taco
1" Copper x Male Adapter
SKU: 30342
Elkhart

Product Reviews

4.75 out of 24 reviews
96% would recommend this product
4.75
out of 24 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
8%
3 star
0%
2 star
0%
1 star
4%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Install and relax

Hurricane Sandy survivors will understand the need to have heat that can be rigged to work without electric power (2 weeks for me). With gas heat and this valve, the boiler can be set to manual run, and this valve opened (turn to raise the stem). You can't do that with one-way valves or all-in one pumps. This setup allows gravity circulation in hydronic systems which gives some heat (at reduced capacity) and prevents freezing. It is a good idea to fiddle with the knob a couple of times each year to keep the packing from seizing up. I've got one of these installed in about 1985 - it still works. This valve is better than the Watts though it costs more. In my installation the packing (at the stem) of the Watts failed, leading to leaking and corrosion. The one issue is that the rebuild kit costs more than the whole part, if you can find it.
VS

Most Liked Negative Review

I would not buy this product again.

I purchased 3 of these ,all 3 leaked out of the packing. Tighten them up and 2 of the 3 stopped leaking. The 3rd one started at the body gasket, tried to Tighten it and the gasket had split in two. So I removed the top nut and see the issue. When they machined the part its not flat all the way around. Not a good base.
Showing 1-10 of 24 reviews

I would purchase this item again!

My current Bell & Gossett Flow Control Valve is quite old. When servicing it last, the handle broke and would not then allow me to open the port for backflow purposes. I purchased this new valve assuming I would have to replace the old one. Since it's still functioning as designed, I chose not to replace it (as yet)!
Ron
Garnet Valley, Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was as described

Replaced an old rusted and leaking valve.
Kate
Delaware
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent products

I got exactly what was described on the site. the delivery was prompt, and the valve worked as expected. I am very pleased with the service and the product.
luigi
quincy, mass
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Strait-angle flow control valve

Exact replacement for existing valve. Would be nice if they included a plug to close off the unused port or indicate that one would be needed when ordering.
AC
Piqua, OH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Two install options is nice.

Having the two install options is handy.
PlumBob
Minnesota
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works just like supposed too.

Used this to replace an older version of the same valve and installed just as the original.
Al
TELFORD, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I only need one of these and was a replacement for a 20 year

I used product just like old one
Pete
Henry illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this product again.

I purchased 3 of these ,all 3 leaked out of the packing. Tighten them up and 2 of the 3 stopped leaking. The 3rd one started at the body gasket, tried to Tighten it and the gasket had split in two. So I removed the top nut and see the issue. When they machined the part its not flat all the way around. Not a good base.
Scooter
Hollidaysburg pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy more products from this company

Product replace the old one works well
Tom
Hawley Pennsylvania
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy your products any time

great the old BELL AND GOSSET LASTED ALMOST FORTY YEARS .
George the landlord
North Wales Pa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

13 Questions
13 Questions
ASK A QUESTION

Q: Is the unit shipped with one plug? Or does it need to be purchase separately?

Asked by Hamer2525 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The plug must be purchased separately.

Was this review helpful to you?

Q: Is this installed as is or is there an adjustment of some kind? What is the lever on top for?

Asked by NoMan 12 years ago

Add your answer

* Required Field
-

They are installed as is. B&G calls it a flo control valve but it is a check valve. Be careful to install in the proper direction, there are arrows on the casting to show this. The adjustment indicator knob on the top is used by turning out,counter clockwise when you want the system to gravity feed. This can be used temporarily if the circulator pump does not work. hope this helps.

Was this review helpful to you?
-

Turned closed allows flow when pump in running. Turned open flow is by gravity.

Was this review helpful to you?
-

Turned closed allows flow when pump in running. Turned open flow is by gravity.

Was this review helpful to you?

Q: I had this product installed years ago, and the valve on top now very slightly leaks water on top occasionally. Can I fix this by tightening something, loosening something, or applying something, or do I need to change the valve?

Asked by Simon 14 years ago

Add your answer

* Required Field
- Another PexSupply Customer

tighten the valve with pliers and It should stop leaking. If not, replace. I have brand new ones installed and they leak if the valve isn't fully closed

Was this review helpful to you?
- Another PexSupply Customer

try tighten the nut on top about 1/8 turn clockwise

Was this review helpful to you?
- Another PexSupply Customer

Simon: Be greatfull for the warning, replace the valve. John C.

Was this review helpful to you?
-

Mine has begun to leak there as well.  The real problem is if the leak causes the water pressure to drop low enough to flash the water to steam at the highest point.  The packing nut is leaking, I have not looked for a repair kit yet.  The repair kit should be less than $5 ad this is a lot better than 50 for a new one.

Was this review helpful to you?

Q: I have a hydronic two zone valve system (older Taco valves) on the system piping with one circulator pump. System works ok but I am replacing both zone valves and the pump. Do I need to install flow control valves or are they only required when you have two circulator pumps.

Asked by Joe 14 years ago

Add your answer

* Required Field
- Another PexSupply Customer

Flow Controls are meant to stop backwards flow through system when system is not calling. Zone Control valves do the same thing, usually used with multiple pumps. I cannot speak for your particular system setup as I do not have the needed information, and I find it interesting you are replacing zone valves and circulating pump all together without explanation. I assume you are a DIY, but I have concerns other than your question listed, here is why.a properly installed waterside system, we do not see need to replace pumps and zone valves-at the same time, or often for that matter. I haven't even been given the information of what zone valves and pump you are looking to buy. I do have a resource for you, heatinghelp.com. Granted, you will probably get the same questions I asked, and more importantly, is this a DIY job will be broached. But they also have a wonderful library of books for purchase if you want to learn. I have a few favorites, but like I said, not enough information to guide you.but they will tell you how to avoid the

Was this review helpful to you?
- confusedin99

Joe, I am not a professional heating contractor but I think I have your answer. I think if you have 2 zone valves and 1 circulator, flow control valves are not necessary. The flow control valves stop flow in one zone when the other has flow. In your arrangement the zone valve stops flow in the other zone. You are correct that if you have 2 or more circulator pumps you need flow control valves to stop one pump from pushing (or pulling depending on the piping arrangement) water through the other zones. This can stop overheating of some zones. Hope this helps.

Was this review helpful to you?
- Another PexSupply Customer

Joe: I think that: if it ain't broke , don't fixit. might apply. If you are happy with the system as is why change it. If your boiler has the capacity to supply btu's and the pump can deliver them to both zones at the same time fast enough to suit you, what else is there? If only one zone is calling for heat the valve is shut on the other zone so the rate of warming would be limited by the radiators in the zone. looks like you have it covered. Good Luck, John C.

Was this review helpful to you?
- Another PexSupply Customer

If the pump you are buying has a integrated check valve then you are all set

Was this review helpful to you?
- Another PexSupply Customer

Install flow control valves.

Was this review helpful to you?
- Another PexSupply Customer

no flo conrol required if using one pump

Was this review helpful to you?
- Another PexSupply Customer

I recieved this question with regard to a weighted check valve. The weighted check valve is used to prevent circulation due to heat convection, in my case, for a thermal storage tank. More direct to the question, there should be one check valve between your pressure tank and the rest of your system to prevent backflow and it does not need to be the more expensive weighted check valve, but I am sure it would work fine if you want to use one anyway. Frank.

Was this review helpful to you?
- Another PexSupply Customer

You should have a pump per zone, but since you do not, I don't think it matters if you do not prevent back-flow in one of the two zones

Was this review helpful to you?

Q: have part number 107022 sa-14 f00600 flo control valves. cannot find that part number, but the 107034 appears to be the same specs. is this correct?

Asked by 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, part 107034 is the current model number for the obsolete 107022.

Was this review helpful to you?

Q: what is the proper setting for the handle. if counterclockwise is manually open and clockwise is closed. how many turns open to have valve function automatically ??

Asked by PAUL 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

That will be based on system design.

Was this review helpful to you?

Q: I have one valve in a three zone system that appears to be stuck open. Is there any problem with using the hex nut on top of the valve to open the valve and try to clean and free it?

Asked by 15 years ago

Add your answer

* Required Field
- Anonymous

As long as you take the pressure off of the zone there is nothing wrong with taking the stuck valve apart to clean it and attempt any needed repairs.

Was this review helpful to you?

Q: I have the Bell & Gosstt Flow Control valves installed in my cottage in the Adirondacks. Since I am not here all the time during the winter I have the hot water sysgtem filled with polypropolene. Now the valves are stuck open defeating their pirpose. Is there any recommendation you can offer to make these valves operate with polypropolene?

Asked by Leigh 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The units will work up to a 50% mixed glycol solution.

Was this review helpful to you?

Q: Do I need to put a flow control valve on both side the return & discharge, if not what line dose the valve go on the return or discharge side.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit should be placed on the discharge side of the circulator.

Was this review helpful to you?

Q: how to close this valve

Asked by vigi 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit is not a positive shut-off valve.

Was this review helpful to you?