Apply to be a TradeMaster!
Main product image of #7 Pressure Reducing Valve (Lead Free)
Magnifying glass
Hover image to zoom

#7 Pressure Reducing Valve (Lead Free)

SKU:
110195LF
Rating:
(0)
Q&A:
(0)
#7 Pressure Reducing Valve (Lead Free)
Magnifying glass
Hover image to zoom
$177.10 each
In Stock
In Stock
Get 22 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
3/4"
Product Highlight: Pressure Set Point
45 psig
Product Highlight: Lead Free
Yes
Product Highlight: Temperature Range (F)
225°F Max

Specs

–
Size:

3/4"

Connection Type:

FNPT x FNPT

Pressure Set Point:

45 psig

Min Pressure (PSIG):

25

Lead Free:

Yes

Material:

Brass

Application:

Heating

Max Inlet Pressure:

125 PSI

Temperature Range (F):

225°F Max

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Pressure Set Point
Material
Application
CURRENT ITEM
Product Image of #7 Pressure Reducing Valve (Lead Free)
#7 Pressure Reducing Valve (Lead Free)
SKU: 110195LF
3/4"
FNPT x FNPT
45 psig
Brass
Heating
3/4"
FNPT x FNPT
12 psig
Brass
Heating
3/4"
FNPT Union x FNPT
Factory Set at 12 psi
Bronze
Heating

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy