Apply to be a TradeMaster!
Main product image of Taco Bronze Pressure Reducing Valve (Threaded)
Magnifying glass
Hover image to zoom

Taco Bronze Pressure Reducing Valve (Threaded)

Brand:
Taco
SKU:
335-3
Rating:
(6)
Q&A:
(1)
Taco Bronze Pressure Reducing Valve (Threaded)
Magnifying glass
Hover image to zoom
$124.71 each
In Stock
In Stock
Get 52 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Connection Type
FNPT Union x FNPT Connection
Product Highlight: Size
3/4"
Product Highlight: Pressure Set Point
Factory Set at 12 psi
Product Highlight: Temperature Range (F)
212°F Max
Product Highlight: Height
5-1/8"

Description

–

Taco Boiler Feed Valves automatically feed water to a system whenever pressure in the system drops below the pressure setting of the valve. The Dual Control models combine the boiler feed with an in-line pressure relief valve.
Features Include:
Adjustable from 10 - 25 PSI.
Built-in Check-Prevents emptying system in incoming pressure fails.
Fast Fill Rates
Exclusive Lockable Fast-Fill Lever

Specs

–
Size:

3/4"

Connection Type:

FNPT Union x FNPT

Pressure Range:

10 to 25 psi

Material:

Bronze

Application:

Heating

Max Inlet Pressure:

100 PSI

Pressure Set Point:

Factory Set at 12 psi

Temperature Range (F):

212°F Max

Width:

3-3/4"

Height:

5-1/8"

Weight (lbs):

2.4 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Material
Application
Pressure Set Point
CURRENT ITEM
Product Image of Taco Bronze Pressure Reducing Valve (Threaded)
Taco Bronze Pressure Reducing Valve (Threaded)
SKU: 335-3
(6)
3/4"
FNPT Union x FNPT
Bronze
Heating
Factory Set at 12 psi
3/4"
FNPT x FNPT
Brass
Heating
45 psig
3/4"
FNPT x FNPT
Brass
Heating
12 psig

You May Also Need

1/8" Hy-Vent
SKU: 400-4
Taco
1/8" SlimLine Hy-Vent
SKU: 416-2
Taco

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Valve

Great price
Lineman
Michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again.

It was the right part and it arrived faster than expected.
Patrick
Apex NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WILL BUY THIS AND OTHER PRODUCTS FROM SUPPLYHOUSE AGAIN.

VALVE IS USED IN BOILER FEEDWATER FILL LINE. WAS EXACTLY WHAT I ORDERED,AND IT ARRIVED IN GREAT TIME
YES
HAVRDdeGRACE, MD.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality fair price

Since B&G's are total trash now, this is a good replacement that works quite well and for years too.
Old timer
louisville ky
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bronze pressure reducing valve

Once again Supplyhouse.com came through for the post office. Thank you for having our original part replacements!!
Usps gurL
CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

pressure reducing valve

no problems installing the valve.have 5 taco zone valves in my house. only had to replace one in 20 plus years. hope this lasts that long
u p mike
negaunee mi.
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: TACO valve 335-3 has direction arrow on the side of the cast bronze body, does the arrow on the valve need to be installed with the flow or does it matter which direction it is facing. Your install direction doesn't mention anything about the direction of the arrow. Thanks, Manny

Asked by Manny 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Yes, please install with the flow.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy