Apply to be a TradeMaster!
Main product image of Motor (HV, 2", Obs. 1-1/2", Obs. HV)
Magnifying glass
Hover image to zoom

Motor (HV, 2", Obs. 1-1/2", Obs. HV)

SKU:
111061
Rating:
(4)
Q&A:
(0)
Motor (HV, 2", Obs. 1-1/2", Obs. HV)
Magnifying glass
Hover image to zoom
$1,198.00 each
In Stock
In Stock
Get 6 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/6 HP
Product Highlight: Voltage
115V
Product Highlight: Used With
Series HV Pumps, 2" Series Pumps, 1-1/2" Series Pumps (Obs.), Series HV Pumps (Obs.)

Description

–
Where Used: HV, 2", Obs. 1-1/2", Obs. HV

Specs

–
Application:

Heating

Horse Power:

1/6

Voltage:

115V

Phase:

1

Hertz:

60

Type:

Motor

Used With:

Series HV Pumps

2" Series Pumps

1-1/2" Series Pumps (Obs.)

Series HV Pumps (Obs.)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I recommend

Great replacement and great service
PK
Newark, Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent customer service

I ordered a replacement motor for my furnace. After speaking with customer service, they were able to get the part to me by the next day, even though I purchased the order late in the day. They were very helpful and friendly. Definitely would use SupplyHouse again and highly recommend them.
Ernie
Queens, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Good to have heat in the house again
Farmer
N. Il
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Work Horse

Motor runs a minimum of 14 hours a day - 7 days a week and is very dependable
Len
Parsippany, NJ
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy