| Height (Inches): | 30.125" |
|---|---|
| Connection Type: | FNPT x FNPT |
| Number of Outlets: | 4 |
| Product Type: | Air Eliminator Hydraulic Separator Dirt Eliminator |
| Supply Size: | 1-1/4" |
| Max Pressure (PSI): | 150 |
| Type: | Hydraulic Separator |
| Thread Type: | Female |
| Application: | Heating |
| Drain Size: | 1/2" |
| Max Flow (GPM): | 18 |
| Max Temp (F): | 210°F |
| Height: | 26-3/4" |
| Width: | 9-3/4" |
| Weight (lbs): | 16 lbs |
| Size: | 1-1/4" |