112467 is a 1-1/2" Primary/Secondary Header - 4 Outlets (Threaded) manufactured by Bell & Gossett.
| Number of Outlets: | 4 |
|---|---|
| Product Type: | Air Eliminator Dirt Eliminator Hydraulic Separator |
| Supply Size: | 1-1/2" |
| Max Pressure (PSI): | 150 |
| Connection Type: | FNPT x FNPT |
| Type: | Hydraulic Separator |
| Thread Type: | Female |
| Application: | Heating |
| Drain Size: | 1/2" |
| Max Flow (GPM): | 26 |
| Max Temp (F): | 210°F |
| Height: | 28-1/3" |
| Width (Inches): | 11-1/8" |
| Weight (lbs): | 24 lbs |
| Size: | 1-1/2" |