Apply to be a TradeMaster!
Main product image of 2" Primary/Secondary Header - 4 Outlets (Flanged)
Magnifying glass
Hover image to zoom

2" Primary/Secondary Header - 4 Outlets (Flanged)

SKU:
112468
Rating:
(0)
Q&A:
(0)
2" Primary/Secondary Header - 4 Outlets (Flanged)
Magnifying glass
Hover image to zoom
$3,811.76 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7
Size: 
2"
1"1-1/4"1-1/2"2"2-1/2"4"
Connection Type: 
Flanged x Flanged

Lift Gate

–
This product weighs 79 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
4
Product Highlight: Supply Size
2"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
40 MAX GPM
Product Highlight: Max Temp (F)
220°F Max Temp

Specs

–
Number of Outlets:

4

Product Type:

Hydraulic Separator

Air Eliminator

Dirt Eliminator

Supply Size:

2"

Max Pressure (PSI):

150

Connection Type:

Flanged x Flanged

Type:

Hydraulic Separator

Application:

Heating

Drain Size:

1-1/4"

Max Flow (GPM):

40

Max Temp (F):

220°F

Height (Inches):

42"

Width (Inches):

13-13/16"

Weight (lbs):

76 lbs

Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy