| Number of Outlets: | 4 |
|---|---|
| Product Type: | Air Eliminator Hydraulic Separator Dirt Eliminator |
| Supply Size: | 2-1/2" |
| Max Pressure (PSI): | 150 |
| Connection Type: | Flanged x Flanged |
| Type: | Hydraulic Separator |
| Application: | Heating |
| Drain Size: | 1-1/4" |
| Max Flow (GPM): | 80 |
| Max Temp (F): | 220°F |
| Height (Inches): | 42" |
| Width (Inches): | 13-13/16" |
| Weight (lbs): | 86 lbs |
| Size: | 2-1/2" |