Shop Resideo Sale
Main product image of Flange Gasket Set (2", 60 AA, 60 A, MF 60, PL-75, PL-130)
Magnifying glass
Hover image to zoom

Flange Gasket Set (2", 60 AA, 60 A, MF 60, PL-75, PL-130)

SKU:
118378
Rating:
(0)
Q&A:
(0)
Flange Gasket Set (2", 60 AA, 60 A, MF 60, PL-75, PL-130)
Magnifying glass
Hover image to zoom
$31.00 each
In Stock
In Stock
Get 9 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
2" Series Pumps, Series 60 2AA Pumps, Series 60 2A Pumps, MF-60 Series Pumps (Some), Series 90-1 1/2A Pumps, Series 90 2AA Pumps, Series 90 2A, PL-130/2 Series Pumps

Description

–
Where Used: 2", 60 2AA, 60 2A, MF 60 2", PL-75, PL-130

Specs

–
Application:

Heating

Type:

Flange Gasket Set

Used With:

2" Series Pumps

Series 60 2AA Pumps

Series 60 2A Pumps

MF-60 Series Pumps (Some)

Series 90-1 1/2A Pumps

Series 90 2AA Pumps

Series 90 2A

PL-130/2 Series Pumps

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy