Apply to be a TradeMaster!
Main product image of Impeller, Lead Free (Obs. HV, Obs. 2", Obs. 1-1/4", Obs. 1-1/2")
Magnifying glass
Hover image to zoom

Impeller, Lead Free (Obs. HV, Obs. 2", Obs. 1-1/4", Obs. 1-1/2")

Brand:
Bell & Gossett
SKU:
118436LF
Rating:
(2)
Q&A:
(0)
Impeller, Lead Free (Obs. HV, Obs. 2", Obs. 1-1/4", Obs. 1-1/2")
Magnifying glass
Hover image to zoom
$326.00 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Diameter (Inches)
3-3/8" Diameter
Product Highlight: Used With
Series HV Pumps (Obs.), Series HV BI Pumps (Obs), Series HV AB Pumps (Obs.), 1-1/2" AB Series Pumps (Obs.), 2" Series Pumps (Obs.)

Description

–
Where Used: Obs. HV, Obs. 2", Obs. 1-1/4", Obs. 1-1/2"

Specs

–
Application:

Heating

Type:

Impeller

Material:

Brass

Diameter (Inches):

3-3/8"

Used With:

Series HV Pumps (Obs.)

Series HV BI Pumps (Obs)

Series HV AB Pumps (Obs.)

1-1/2" AB Series Pumps (Obs.)

2" Series Pumps (Obs.)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Experience

Had exactly what I needed at a good price with free shipping! I just ordered a few things more from them and will always use these guys in the future.
Joel
CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The impeller fit perfectly!

The impeller fit my pump perfectly and was delivered very quickly.
Seabeee
Dallas, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy