Apply to be a TradeMaster!
Main product image of 5-1/4" Brass Impeller Full Runner Lead Free AB1953
Magnifying glass
Hover image to zoom

5-1/4" Brass Impeller Full Runner Lead Free AB1953

SKU:
118626LF
Rating:
(2)
Q&A:
(0)
5-1/4" Brass Impeller Full Runner Lead Free AB1953
Magnifying glass
Hover image to zoom
$761.28 each
In Stock
In Stock
Get 15 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Diameter (Inches)
5-1/4" Diameter

Specs

–
Application:

Heating

Type:

Impeller

Material:

Brass

Diameter (Inches):

5-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

well built item

used in a hi-rise heat system and lasts
d
shelby county il
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what the doctor ordered.

High quality and excelent finish. No troubles with installation.
Tim C the dirtbiker.
Livermore CA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy