Apply to be a TradeMaster!
Main product image of Impeller (Series Obs. 1-1/4", 1-1/2" )
Magnifying glass
Hover image to zoom

Impeller (Series Obs. 1-1/4", 1-1/2" )

SKU:
118666
Rating:
(0)
Q&A:
(0)
Impeller (Series Obs. 1-1/4", 1-1/2" )
Magnifying glass
Hover image to zoom
118666 has been discontinued
Discontinued December 21, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
3.29" Bronze Impeller Full Runner Lead Free AB1953
SKU:118435LF
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Diameter (Inches)
3-5/16" Diameter
Product Highlight: Used With
1-1/4" Series Pumps (Obs.), 1-1/2" Series Pumps (Obs.)

Description

–
Impeller used with Series Obs. 1-1/4", 1-1/2" Pumps

Note: Image depicted is only a representative and may not reflect actual impeller.

Specs

–
Application:

Heating

Type:

Impeller

Material:

Steel

Diameter (Inches):

3-5/16"

Used With:

1-1/4" Series Pumps (Obs.)

1-1/2" Series Pumps (Obs.)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm