Apply to be a TradeMaster!
Main product image of Impeller (Obs. HV, Obs. 2")
Magnifying glass
Hover image to zoom

Impeller (Obs. HV, Obs. 2")

SKU:
118668
Rating:
(0)
Q&A:
(0)
Impeller (Obs. HV, Obs. 2")
Magnifying glass
Hover image to zoom
$200.13 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Diameter (Inches)
3-3/8" Diameter
Product Highlight: Used With
2" Series Pumps (Obs.), Series HV IB Pumps (Obs.), Series HV Pumps (Obs.)

Description

–
Where Used: Obs. HV, Obs. 2"

Specs

–
Application:

Heating

Type:

Impeller

Material:

Steel

Diameter (Inches):

3-3/8"

Used With:

2" Series Pumps (Obs.)

Series HV IB Pumps (Obs.)

Series HV Pumps (Obs.)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy