Apply to be a TradeMaster!
Main product image of Power Pack 3 Phase Motor Tri-Volt, 3/4 HP
Magnifying glass
Hover image to zoom

Power Pack 3 Phase Motor Tri-Volt, 3/4 HP

SKU:
169073
Rating:
(0)
Q&A:
(0)
Power Pack 3 Phase Motor Tri-Volt, 3/4 HP
Magnifying glass
Hover image to zoom
$1,727.84 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
3/4 HP
Product Highlight: Voltage
208V, 220v, 440v
Product Highlight: RPM
3450 RPM

Description

–
**Image may not represent actual product.**

Specs

–
Application:

Heating

Horse Power:

3/4

Voltage:

208V

220v

440v

Phase:

3

Hertz:

60

Type:

Motor

RPM:

3450

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy