Apply to be a TradeMaster!
Main product image of 3 Phase Motor Tri-Volt 3/4 HP for Series B&G 90 Pumps
Magnifying glass
Hover image to zoom

3 Phase Motor Tri-Volt 3/4 HP for Series B&G 90 Pumps

SKU:
169207
Rating:
(0)
Q&A:
(0)
3 Phase Motor Tri-Volt 3/4 HP for Series B&G 90 Pumps
Magnifying glass
Hover image to zoom
$1,457.01 each
In Stock
In Stock
Get 5 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
3/4 HP
Product Highlight: Used With
90 Series
Product Highlight: RPM
1750 RPM

Description

–
Motor for Series B&G 90 Pumps
  • Use with Model 90-34 & 36T, Size 1-1/2A & 2AA Pumps

  • NOTE: Image is representative only. Actual product will vary.

    Specs

    –
    Application:

    Heating

    Horse Power:

    3/4

    Phase:

    3

    Hertz:

    60

    Type:

    Motor

    Used With:

    90 Series

    RPM:

    1750

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy