Apply to be a TradeMaster!
Main product image of 3 Phase Motor Tri-Volt 1-1/2 HP for Series B&G 90 Pumps
Magnifying glass
Hover image to zoom

3 Phase Motor Tri-Volt 1-1/2 HP for Series B&G 90 Pumps

SKU:
169211
Rating:
(0)
Q&A:
(0)
3 Phase Motor Tri-Volt 1-1/2 HP for Series B&G 90 Pumps
Magnifying glass
Hover image to zoom
$2,354.48 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Used With
90 Series
Product Highlight: RPM
1750 RPM

Description

–
Motor for Series B&G 90 Pumps

NOTE: Image is representative only. Actual product will vary.

Specs

–
Application:

Heating

Horse Power:

1-1/2

Phase:

3

Hertz:

60

Type:

Motor

Used With:

90 Series

RPM:

1750

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy