Shop Resideo Sale
Main product image of 3 Phase Motor for MF Series Pumps - 208-230/460V, 2 HP
Magnifying glass
Hover image to zoom

3 Phase Motor for MF Series Pumps - 208-230/460V, 2 HP

SKU:
169238
Rating:
(0)
Q&A:
(0)
3 Phase Motor for MF Series Pumps - 208-230/460V, 2 HP
Magnifying glass
Hover image to zoom
$2,743.78 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
2 HP
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
1725 RPM
Product Highlight: Used With
MF-60 11/2X7, MF-60 2X7

Description

–
Motor used with MF 60 pumps.

NOTE: Image depicted is representative only. Actual motor may vary.

Specs

–
Application:

Heating

Horse Power:

2

Voltage:

208-230/460v

Phase:

3

Hertz:

60

RPM:

1725

Type:

Motor

Used With:

MF-60 11/2X7

MF-60 2X7

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy