Shop Resideo Sale
Main product image of PL-130/3", 2/5 HP Cast Iron Booster Pump
Magnifying glass
Hover image to zoom
PL-130/3", 2/5 HP Cast Iron Booster Pump
Magnifying glass
Hover image to zoom
$1,488.17 each
In Stock
In Stock
Get 5 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
2/5 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
130 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
The Series PL close coupled booster pumps are specifically designed for quiet operation in hydronic, radiant and geothermal heating and cooling systems.

Features:
  • B&G's powerful, dry-motor design delivers exceptional performance
  • 25% more efficient than competition
  • Precision-machined and balanced alloy steel rotor for superior performance. Series-PL
  • Solid "Stiff-Shaft" design is constructed of high-strength alloy steel impervious to cracking caused by thermal stresses.
  • XL-11 Precision-Crafted Bearing System
  • Permanently oil lubricated
  • Completely maintenance free
  • Advanced close-coupled design increases pump life and efficiency, assures dependable seasonal start-ups and can easily handle difficult water conditions
  • Tough, durable seal system features a carbon/silicon carbide seal on a stainless steel shaft sleeve for long life and rugged operation
  • Double sided stainless steel neck ring for optimum efficiency
Please Note: Image depicts 1BL001 Booster Pump

Specs

–
Application:

Heating

Horse Power:

2/5

Material:

Cast Iron

Type:

Booster Pump

Max Pressure (PSI):

150

Max Temp (F):

225°F

Phase:

1

Hertz:

60

Voltage:

115V

RPM:

3200

Amperage:

4.8

Max Flow (GPM):

130

Flow Range (GPM):

0-130

Max Head (Ft):

20

Head Range (ft.):

0-20

Connection Size:

3"

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Horse Power
Material
Type
Max Pressure (PSI)
CURRENT ITEM
Heating
2/5
Cast Iron
Booster Pump
150
Heating
1/2
Cast Iron
Pump
150

3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Extremely fast processing & shipping.

Circulator pump for hydronic natural gas heating equipment. Very happy with purchase. Will buy from Supply House again.
Hitch
Boston MA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Outstanding Service

Supply House.com has once again provided outstanding service. I continue to use them more and more because they actually have inventory and when they tell you a specific time you will receive your order it is always on time and correct. Thank You for another outstanding job!!!!
RMart
Delco, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy