Apply to be a TradeMaster!
Main product image of 450,000 BTU/Hr Low Pressure BPX Brazed Plate Heat Exchanger
Magnifying glass
Hover image to zoom

450,000 BTU/Hr Low Pressure BPX Brazed Plate Heat Exchanger

SKU:
BP411-30LP
Rating:
(1)
Q&A:
(0)
450,000 BTU/Hr Low Pressure BPX Brazed Plate Heat Exchanger
Magnifying glass
Hover image to zoom
$784.62 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Depth (Inches)
3-2/5", 4-7/20" Depth
Product Highlight: BTU Output
450000 Max BTUs
Product Highlight: Min Temp (F)
-310°F Min Temp
Product Highlight: Temperature Range (F)
-310°F - 450°F

Description

–
B & G type Low Pressure BPX brazed plate heat exchangers offer the highest level of thermal efficiency and durability in a compact, low cost unit. These are ideal for applications that require 150 PSIG or less. The corrugated plate design provides very high heat transfer coefficients, resulting in a more compact design. The unit's stainless steel plates are vacuum brazed together to form a durable, integral piece.
Technical Specifications:
  • BTU/Hr: 450,000
  • Design Pressure: 150 PSI
  • Design Temperature: -310°F min, 450°F max
  • Number of Plates: 30
  • Channel Plates: Stainless Steel ASTM 316L
  • Brazing Material: Copper
  • Weight (lbs): 7.5

Applications:
Radiant Floor Heating:
  • Boiler Side: Water 180 Degree F Supply, 160 Degree F Return, Flow: 46.4 GPM, Pressure Drop: 6.1 PSI
  • Radiant Floor Side: Water 100 Degree F Supply, 120 Degree F Return, Flow: 45.4 GPM, Pressure Drop: 5.8 PSI

Specs

–
Number of Plates:

30

Application:

Heating

Max Pressure (PSI):

150

Type:

Radiant Heat

Thread Type:

Male

Brazing Material:

Copper

Depth (Inches):

3-2/5"

4-7/20"

BTU Output:

450000

Cover Plate Material:

Stainless Steel

Min Temp (F):

-310°F

Temperature Range (F):

-310°F - 450°F

Thread Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Number of Plates
Application
Type
Thread Type
Brazing Material
CURRENT ITEM
Product Image of 450,000 BTU/Hr Low Pressure BPX Brazed Plate Heat Exchanger
450,000 BTU/Hr Low Pressure BPX Brazed Plate Heat Exchanger
SKU: BP411-30LP
(1)
30
Heating
Radiant Heat
Male
Copper

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works surprising well

Both plumbers were sceptical. Using this to transfer the heat from a 460,000 btu outside wood burner to a closed in house system heating a double home. Heating 3800 sq ft of residence, 1000 sq ft basement, 900 sq ft garage and 2 dhw's. The plumbers didn't think that little box could do it. Generally seeing 10 to 15 degree drop supply to return at the boiler 50 ft of insulated pex away. Ordering and delivery were excellent also.
almostplumb
western PA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy