Apply to be a TradeMaster!
Filter menu expanded

Filters

1 item
Reset

SORT

Bell & Gossett HV Series Cast Iron Booster Pumps

Help Face
Need a little help?
1 item
Grid
List
Compare
Product Image of 1/6 HP, HV NFI Circulator Pump
1/6 HP, HV NFI Circulator Pump
SKU: 102210
Bell & Gossett
SKU: 102210
(12)
$1,297.10 each
In Stock
Get 57 by Mon, Nov 23
In Stock
Get 57 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Articles
More About Bell & Gossett HV Series Cast Iron Booster Pumps

Bell & Gossett HV Series Cast Iron Booster Pumps are three piece, oil lubricated circulators designed for hydronic systems. The bearings, shaft, and seal sit in one assembly that can be repaired or replaced in the field. The model 102210 HV NFI is a cast iron, 1/6 HP, 115V pump with a 40 GPM maximum and flanged connections. Maximum working pressure is 125 psi, and maximum operating temperature is 225°F continuous with standard seals. Contractors specify these pumps for hydronic heating and cooling circulation where a serviceable three piece design is preferred. Bell & Gossett recommends bronze pumps for potable water, so cast iron models are for hydronic circuits, not domestic water. Matching flow, pressure, and body material to the system matters because a pump that falls short on any one of them causes callbacks.

Subcategories

  • HV NFI Cast Iron Circulators: HV NFI pumps are the cast iron, flanged circulators in the HV line. The Bell & Gossett 102210 is a 1/6 HP, 115V model with a 40 GPM maximum. Hydronic contractors use it on heating and cooling circulation. Maximum working pressure is 125 psi.
  • Cast Iron Body HV Pumps: Series HV pump bodies come in cast iron or lead free bronze. Cast iron suits hydronic heating and cooling circuits, while Bell & Gossett recommends bronze for potable water. The three piece booster pumps list a carbon on ceramic mechanical seal and a 1750 RPM maximum motor speed. Confirm the body material before ordering.
  • Pump Flanges for HV Pumps: Pump flanges connect HV pumps to the piping. The Bell & Gossett 101007 is a 1-1/2 inch iron body pump flange, sold as a pair, for HV, PL, and NRF pumps. Installers confirm the flange size against the pump and pipe before ordering.

Buying Guide

Start with the system type. Cast iron HV pumps suit hydronic heating and cooling circuits, and Bell & Gossett recommends bronze when the pump moves potable water. Confirm the application before comparing models.

Next, size the pump to the load. The 102210 has a 40 GPM maximum at 1/6 HP and 115V. Check the required flow and head against the pump curve published by Bell & Gossett, and confirm the electrical supply matches the 115V rating.

Then confirm operating limits. When comparing Bell & Gossett HV Series Cast Iron Booster Pumps, note the 125 psi maximum working pressure and the 225°F continuous maximum temperature with standard seals on the 102210. System pressure or fluid temperature exceeding those limits calls for a different pump or seal.

Plan the piping connection. The 102210 has flanged connections, and pump flanges such as the 101007 1-1/2 inch iron body pair are listed for HV, PL, and NRF pumps. Verify flange size against the pipe before ordering.

Finally, consider serviceability. Series HV pumps use a three piece design with the bearings, shaft, and seal in one assembly that can be repaired or replaced, which keeps service work manageable. Series HV and Series 100 pumps are listed with UL. Confirm project requirements for listings before ordering.

Frequently Asked Questions

What's the max pressure and temperature on the B&G HV 102210?

The Bell & Gossett 102210 HV NFI pump has a maximum working pressure of 125 psi. Its maximum operating temperature is 225°F continuous with standard seals. Confirm system conditions against these limits for Bell & Gossett HV Series Cast Iron Booster Pumps.

Can Bell & Gossett HV Series Cast Iron Booster Pumps be used on potable water?

Bell & Gossett recommends bronze constructed pumps for potable water. Bell & Gossett HV Series Cast Iron Booster Pumps are for hydronic systems. Choose a bronze or lead free bronze model for domestic water.

What size and voltage is the HV NFI 102210?

The 102210 HV NFI is a 1/6 HP, 115V, 1725 RPM cast iron pump with a 40 GPM maximum and flanged connections. It is part of the Bell & Gossett HV Series. Verify these ratings against the job requirements.

What flanges work with Bell & Gossett HV pumps?

The Bell & Gossett 101007 is a 1-1/2 inch iron body pump flange, sold as a pair, listed for HV, PL, and NRF pumps. Bell & Gossett HV Series Cast Iron Booster Pumps have flanged connections, so match the flange size to the pump and pipe. Check the product page for other flange sizes.

Are the HV pumps serviceable in the field?

Bell & Gossett HV Series Cast Iron Booster Pumps use a three piece, oil lubricated design. The bearings, shaft, and seal sit in one assembly that can be repaired or replaced. Confirm service parts against the Bell & Gossett parts catalog.

Didn't find what you're looking for? 
Let us know
.