Apply to be a TradeMaster!
Main product image of Ecocirc Circulator w/ Adjustable Thermostat & Plug, Lead Free Brass (1/2" FPT)
Magnifying glass
Hover image to zoom

Ecocirc Circulator w/ Adjustable Thermostat & Plug, Lead Free Brass (1/2" FPT)

SKU:
LHB08100106
Rating:
(7)
Q&A:
(0)
Ecocirc Circulator w/ Adjustable Thermostat & Plug, Lead Free Brass (1/2" FPT)
Magnifying glass
Hover image to zoom
LHB08100106 has been discontinued
Discontinued March 18, 2021
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Ecocirc Circulator w/ Adjustable Thermostat & Plug, Lead Free Brass (1/2" FPT)
SKU:60A0B3002
(1)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Connection Type
FPT Connection
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Connection Size
1/2" Connection

Description

–
Ecocirc circulators are energy efficient circulators using permanent magnet ECM (electronically commutated motor) technology. The Ecocirc circulators are designed specifically for potable water applications. These circulators are lead free and available with a variety of options (temperature sensor, various body styles, assembled with electrical cord and plug, timer and more).

Features & Benefits:
  • Easy installation
  • Models with a programmable timer and built-in thermostat are available to further reduce energy consumption
  • Available with integrated check and ball valves for quick isolation during service
  • Instant availability of hot water, even at the tap furthest from the hot water heater
  • Conserves natural resources - reduced power consumption, CO2 emissions and wasted water
  • Highly efficient ECM technology
  • Long lasting, silent operation
  • Resistant to scale build up
  • No shaft, no seal
  • Single bearing design
  • Maintenance free without blockage

Specs

–
Hertz:

60

Material:

Brass

Lead Free:

Yes

Adjustable Thermostat:

Yes

Adjustable Speed:

No

Plug:

Yes

Max. Working Temp (F):

203°F

Max Pressure (PSI):

150

Voltage:

115V

Phase:

1

Power Consumption:

5 to 28 Watts

Connection Size:

1/2"

Connection Type:

FPT

Installation Type:

Under Sink

Application:

Domestic Hot Water

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

4.57 out of 7 reviews
86% would recommend this product
4.57
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
0%
2 star
14%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I WOULD BUY THIS PRODUCT AGAIN

I USE THIS PRODUCT TO CIRCULATE OUR HOT WATER. IT DOES THE JOB AND WE HAVE HOT WATER INSTANTLY. THIS IS THE THIRD ONE THAT I HAVE PURCHASED FROM YOU. THE OLD ONE WAS DAMAGED AND STOPPED WORKING WHEN I HAD A PIPE BREAK AND I GUESS IT GOT BURNED OUT DUE TO THE LACK OF WATER. ANYHOW, WE ARE BACK WITH INSTANT HOT WATER. I MAY JUST ORDER ANOTHER TO KEEP AS A SPARE IN THE EVENT I HAVE ANOTHER PIPE BREAK. THANKS FOR YOUR SERVICE, IT ONLY TOOK TWO DAYS BEFORE IT ARRIVED.
REV
ASBURY PARK, NEW JERSEY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product nosier than anticipated

The product functions fine however the noise/tone it emits while on can be irritating.
Tim Homeowner
Maryland
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple HAH reciculator with thermostat control.

Great item. Supplyhouse.com was very helpful and great price with lightning quick delivery.
John
New Jersey
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked great

pump come quickly was pretty straight forward to install. I mounted it on the side of water heater and are pulling from to runs. The only problem I'm having is my kitchen sink is a touch on and off and I believe the heat water is somehow getting back into the cold side. Overall love in instant heat water.
giz
mn
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product and service were perfect

This recirc pump was a breeze to install and works perfectly!
KR
Carmichael, CA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Liked first pump so much I bought another!

I have a long ranch style house and the water heater is in the middle. I purchased and installed the first hot water recirc pump a few months ago for one end of the house and liked it so much that I bought another for the other end of the house. The pumps are solid as a rock and work exactly as anticipated. I always have "instant" hot water at every sink. In addition to being controlled by the built-in thermostat, I have the pumps plugged into Smartthings outlets such that they turn off when everyone leaves the house and turn back on when anyone comes home.
Clay
Greenville, SC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as described and delivered on time.

Great product.
Jerry the DIYer
Traverse City, Michigan
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?