Apply to be a TradeMaster!
Main product image of 270V Capacitor, 10 MFD
Magnifying glass
Hover image to zoom

270V Capacitor, 10 MFD

SKU:
M28085
Rating:
(1)
Q&A:
(0)
270V Capacitor, 10 MFD
Magnifying glass
Hover image to zoom
$16.72 each
In Stock
In Stock
Get 10 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: MFD
10 MFD
Product Highlight: Voltage
270v

Specs

–
Application:

Replacement Part

Type:

Capacitor

MFD:

10

Voltage:

270v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

270 V Capacitor

Ordered the capacitor online. We had great service and fast shipping. Would recommend this company to friends.
Anonymous
Mansfield, Ohio
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy