Apply to be a TradeMaster!
Main product image of 5-1/4" Impeller for Series 60 Pumps
Magnifying glass
Hover image to zoom

5-1/4" Impeller for Series 60 Pumps

SKU:
P58538
Rating:
(0)
Q&A:
(0)
5-1/4" Impeller for Series 60 Pumps
Magnifying glass
Hover image to zoom
$986.50 each
In Stock
In Stock
Get 1 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Diameter (Inches)
5-1/4" Diameter
Product Highlight: Used With
Series 60 Pumps

Description

–
Bell & Gossett brass impeller, with a 5-1/4" outside diameter, for B&G series 60 models 619S and 619T pumps in both iron and bronze. Impellers are installed on the end of the pump shaft, which spins the impeller in turn pumping water, or other liquid, throughout your system.

Specs

–
Application:

Heating

Type:

Impeller

Material:

Brass

Diameter (Inches):

5-1/4"

Used With:

Series 60 Pumps

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy