Apply to be a TradeMaster!
Main product image of Impeller for Series 80 Pumps
Magnifying glass
Hover image to zoom
Impeller for Series 80 Pumps
Magnifying glass
Hover image to zoom
$5,433.33 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Series 80 Pumps
Product Highlight: Size
8" x 8" x 9-1/2"

Description

–
Overview:<
Bell & Gossett bronze impeller for B&G series 80 pumps with 1-5/8" shafts, size 8x8x9-1/2. Impeller diameter must be specified when ordered as this impeller is trimmable. Impeller diameter will be found on the pump's I.D. tag. Impellers are installed on the end of the pump shaft, which spins the impeller in turn pumping water, or other liquid, throughout your system.

Specs

–
Application:

Heating

Type:

Impeller

Used With:

Series 80 Pumps

Size:

8" x 8" x 9-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy