Apply to be a TradeMaster!
Main product image of Affinity Round Plastic Toilet Seat, STA-TITE, Easy-Clean, Whisper-Close (White)
Magnifying glass
Hover image to zoom

Affinity Round Plastic Toilet Seat, STA-TITE, Easy-Clean, Whisper-Close (White)

Brand:
Bemis
SKU:
200E4-000
Rating:
(0)
Q&A:
(0)
Affinity Round Plastic Toilet Seat, STA-TITE, Easy-Clean, Whisper-Close (White)
Magnifying glass
Hover image to zoom
$80.03 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Material
Plastic
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Color
White

Description

–
This Bemis Affinty Round Plastic Toilet Seat features the STA-TITE Seat Fastening System which provides a secure fit that will never loosen. The seat also features Whisper Close which prevents both the ring and cover from slamming and Easy Clean that allows the seat to be easily removed for cleaning. This stylish seat also features front to back adjustability for the perfect bowl fit every time and is made with eco-friendly materials and processes.

Features:
    STA-TITE Seat Fastening System Never Loosens, installs with ease
  • Easy Clean hinge allows for quick removal of seat for easy cleaning
  • Whisper Close hinge slowly and quietly closes, eliminating slamming and pinched fingers
  • Precision Seat Fit provides adjustability for the perfect bowl fit
  • Super grip bumpers prevents the seat from shifting on the toilet and provides greater stability
  • Solid resilient plastic with molded-in color resists wear, chips and stains
  • Fits most manufacturers' round toilets
  • Proudly Designed and Assembled in the USA
  • Made with eco-friendly materials and processes

Specs

–
Shape:

Round

Material:

Plastic

Warranty:

1 Year Limited

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Shape
Material
Color
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy