Apply to be a TradeMaster!
Main product image of EZ Close Premium Plastic Seat, Round Closed Front w/ Cover, White
Magnifying glass
Hover image to zoom

EZ Close Premium Plastic Seat, Round Closed Front w/ Cover, White

SKU:
C1606S00
Rating:
(0)
Q&A:
(0)
EZ Close Premium Plastic Seat, Round Closed Front w/ Cover, White
Magnifying glass
Hover image to zoom
$39.46 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Plastic
Product Highlight: Shape
Round

Description

–
Features:
  • EZ Close damper system
  • Injection molded durable polypropylene plastic with UV protection
  • Molded in bumpers
  • Matching adjustable hinge
  • Corrosion proof POM nuts, bolts and washers
  • Rubberized non-skid pads
  • Top mount design

Specs

–
Color:

White

Material:

Plastic

Features:

Cover

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Color
Material
Shape
White
Plastic
Round
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy