Apply to be a TradeMaster!
Main product image of FFCH Series - Recessed Mount Commercial Ceiling Heater (4 kW, 277V/1Ph), FFCH547RE
Magnifying glass
Hover image to zoom

FFCH Series - Recessed Mount Commercial Ceiling Heater (4 kW, 277V/1Ph), FFCH547RE

Brand:
Berko
SKU:
FFCH547RE
Rating:
(0)
Q&A:
(0)
FFCH Series - Recessed Mount Commercial Ceiling Heater (4 kW, 277V/1Ph), FFCH547RE
Magnifying glass
Hover image to zoom
$1,295.00 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Recessed
Product Highlight: Color
White
Product Highlight: Voltage
277v
Product Highlight: Amperage
14.4, 7.2, 10.8 Amps
Product Highlight: Wattage
4000 Watts
Product Highlight: Air Flow Capacity (CFM)
300 CFM

Description

–

FFCH547RE is a FFCH Series - Recessed Mount Commercial Ceiling Heater (4 kW, 277V/1Ph) manufactured by BERKO.


For commercial spaces that need unobtrusive comfort, install this downflow ceiling heater. Deliver powerful warmth to your office, conference room, lobby, waiting room or entranceway.

  • Order a surface or recessed enclosure, depending on your ceiling type and available install space. Surface mounting extends only 6 inches into the room, while the recessed enclosure requires only 7 inches of internal clearance
  • Optional relays allow you to connect this ceiling heater to your central building management system, so you can control temperatures from one location
  • Included thumb pins hold the unit together, freeing both hands for installation on the ceiling surface or within an enclosure
  • Choose a narrow pattern to focus heat on one particular area, or a wide pattern to blanket more area. Asymmetrical heating patterns focus output while still providing generous coverage
  • The heaters fan waits until the desired temperature is achieved before blowing air into the room, and discharges all residual heat before shutting off

Specs

–
Kilowatts (KW):

4

Mount:

Recessed

Color:

White

Voltage:

277v

Application:

Heating

Product Type:

Ceiling Heater

Amperage:

14.4

7.2

10.8

Wattage:

4000

Phase:

1

Air Flow Capacity (CFM):

300

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Kilowatts (KW)
Mount
Voltage
Product Type
Amperage
CURRENT ITEM
Product Image of FFCH Series - Recessed Mount Commercial Ceiling Heater (4 kW, 277V/1Ph), FFCH547RE
FFCH Series - Recessed Mount Commercial Ceiling Heater (4 kW, 277V/1Ph), FFCH547RE
SKU: FFCH547RE
4
Recessed
277v
Ceiling Heater
14.4
7.2
10.8
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy