Apply to be a TradeMaster!
Main product image of CDF Series - Recessed Mount Commercial Ceiling Heater (4/3/2 kW, 277V)
Magnifying glass
Hover image to zoom

CDF Series - Recessed Mount Commercial Ceiling Heater (4/3/2 kW, 277V)

Brand:
Qmark
SKU:
CDF547RE
Rating:
(0)
Q&A:
(0)
CDF Series - Recessed Mount Commercial Ceiling Heater (4/3/2 kW, 277V)
Magnifying glass
Hover image to zoom
$1,340.00 each
In Stock
In Stock
Get 6 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
14.4 Amps
Product Highlight: Wattage
4000, 2000, 3000 Watts
Product Highlight: Voltage
277v
Product Highlight: Mount
Recessed

Description

–
For commercial spaces that need unobtrusive comfort, install this downflow ceiling heater. Deliver powerful warmth to your office, conference room, lobby, waiting room or entranceway.
  • Order a surface or recessed enclosure, depending on your ceiling type and available install space. Surface mounting extends only 6 inches into the room, while the recessed enclosure requires only 7 inches of internal clearance
  • Optional relays allow you to connect this ceiling heater to your central building management system, so you can control temperatures from one location
  • Included thumb pins hold the unit together, freeing both hands for installation on the ceiling surface or within an enclosure
  • Choose a narrow pattern to focus heat on one particular area, or a wide pattern to blanket more area. Asymmetrical heating patterns focus output while still providing generous coverage
  • The heaters fan waits until the desired temperature is achieved before blowing air into the room, and discharges all residual heat before shutting off

Specs

–
Amperage:

14.4

Product Type:

Ceiling Heater

Wattage:

4000

2000

3000

Phase:

1

Kilowatts (KW):

3

2

4

Voltage:

277v

Mount:

Recessed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Amperage
Product Type
Wattage
Phase
Kilowatts (KW)
14.4
Ceiling Heater
4000
2000
3000
1
3
2
4

You May Also Need

Recess Mounting Enclosure only for CDF Heaters
SKU: CDFRE
Qmark
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy