Apply to be a TradeMaster!
Main product image of QCH Fan-Forced Ceiling Mounted Heater (1,000W, 120V), QCH1101F
Magnifying glass
Hover image to zoom

QCH Fan-Forced Ceiling Mounted Heater (1,000W, 120V), QCH1101F

Brand:
Berko
SKU:
QCH1101F-BERKO
Rating:
(0)
Q&A:
(0)
QCH Fan-Forced Ceiling Mounted Heater (1,000W, 120V), QCH1101F
Magnifying glass
Hover image to zoom
$325.69 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1000 Watts
Product Highlight: Voltage
120v
Product Highlight: Amperage
8.3 Amps
Product Highlight: Mount
Ceiling

Description

–
QCH1101F-BERKO is a QCH Fan-Forced Ceiling Mounted Heater (1,000W, 120V) manufactured by BERKO.
When floor space is at a premium, choose this fan-forced ceiling heater. It fits well in offices, bathrooms or lobbies, as well as attic and basement conversions.
Features:
  • Dual voltage and wattage
  • Built-in power on/off switch
  • Thermal cutout to shut off heater in case of overheating
  • Easy installation with a three-piece design
  • Automatic fan delay eliminates cold drafts on start-up and discharges residual heat from the heater body during shut down
  • Recessed or surface installation options available
  • Remote wall thermostat required

Ideal Spaces:
  • Basements
  • Offices
  • Converted Attics
  • Bathrooms
  • Workshops
  • Lobbies
  • Hallways
  • Common Areas

Specs

–
Amperage:

8.3

Product Type:

Ceiling Heater

Application:

Heating

Mount:

Ceiling

Voltage:

120v

Wattage:

1000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Amperage
Application
Voltage
Wattage
CURRENT ITEM
Product Image of QCH Fan-Forced Ceiling Mounted Heater (1,000W, 120V), QCH1101F
QCH Fan-Forced Ceiling Mounted Heater (1,000W, 120V), QCH1101F
SKU: QCH1101F-BERKO
8.3
Heating
120v
1000
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy