Apply to be a TradeMaster!
Main product image of QCH Fan-Forced Ceiling Mounted Heater (1,000W, 120V)
Magnifying glass
Hover image to zoom

QCH Fan-Forced Ceiling Mounted Heater (1,000W, 120V)

Brand:
Qmark
SKU:
QCH1101F
Rating:
(0)
Q&A:
(0)
QCH Fan-Forced Ceiling Mounted Heater (1,000W, 120V)
Magnifying glass
Hover image to zoom
$364.78 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wattage
1000, 500 Watts
Product Highlight: Voltage
120v
Product Highlight: BTU
3413
Product Highlight: Amperage
8.3 Amps
Product Highlight: Air Flow Capacity (CFM)
65 CFM
Product Highlight: Color
White

Description

Ideal Spaces:
  • Basements
  • Offices
  • Converted Attics
  • Bathrooms
  • Workshops
  • Lobbies
  • Hallways
  • Common Areas


Features:
  • Dual voltage and wattage
  • Built-in power on/off switch
  • Thermal cutout to shut off heater in case of overheating
  • Easy installation with a three-piece design
  • Automatic fan delay eliminates cold drafts on start-up and discharges residual heat from the heater body during shut down
  • Remote wall thermostat required

Specs

Application:

Heating

Voltage:

120v

Amperage:

8.3

BTU:

3413

Wattage:

1000

500

Air Flow Capacity (CFM):

65

Color:

White

Weight (lbs):

10 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

Compare Similar Products

Brand
Application
Voltage
Amperage
Wattage
CURRENT ITEM
Product Image of QCH Fan-Forced Ceiling Mounted Heater (1,000W, 120V)
QCH Fan-Forced Ceiling Mounted Heater (1,000W, 120V)
SKU: QCH1101F
Heating
120v
8.3
1000
500

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy