Apply to be a TradeMaster!
Main product image of QFF Series - Ceiling Mounted Fan-Forced Heater (4/2/3/1.5 kW, 277/240V/1Ph), QFF4007
Magnifying glass
Hover image to zoom

QFF Series - Ceiling Mounted Fan-Forced Heater (4/2/3/1.5 kW, 277/240V/1Ph), QFF4007

Brand:
Berko
SKU:
QFF4007
Rating:
(0)
Q&A:
(0)
QFF Series - Ceiling Mounted Fan-Forced Heater (4/2/3/1.5 kW, 277/240V/1Ph), QFF4007
Magnifying glass
Hover image to zoom
$698.85 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240/277v
Product Highlight: Color
Navajo White
Product Highlight: Wattage
1500, 4000, 2000, 3000 Watts
Product Highlight: Amperage
14.4, 12.5 Amps
Product Highlight: BTU
10239, 13652, 5120
Product Highlight: Mount
Ceiling

Description

–
QFF4007 is a QFF Series - Ceiling Mounted Fan-Forced Heater (4/2/3/1.5 kW, 277/240V/1Ph) manufactured by BERKO.
Anywhere it makes sense to keep your heating solution out of the way and out of reach, choose these fan-forced ceiling heaters. They work well as a comfort solution for hallways, lobbies, restrooms or detention environments.
Features:
  • Accommodates pneumatic/electric or low voltage controls commonly used with BMS Systems
  • Built in power on/off switch
  • When using wall thermostat, separate thermostat wiring is required
  • Automatic fan delay eliminates cold drafts on start-up and discharges residual heat from the heater body during shut down
  • Multiple mounting options: recessed, surface or T-Bar
  • Heavy duty 14-gauge louvered front cover grille with tamper-resistant screws

Ideal Spaces:
  • Entryways
  • Hallways
  • Restrooms
  • Detention Environments
  • Lobbies

Specs

–
Voltage:

240/277v

Phase:

1

Color:

Navajo White

Wattage:

1500

4000

2000

3000

Amperage:

14.4

12.5

Application:

Heating

BTU:

10239

13652

5120

Mount:

Ceiling

Product Type:

Ceiling Heater

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Phase
Color
Wattage
Amperage
240/277v
1
Navajo White
1500
4000
2000
3000
14.4
12.5
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy