Apply to be a TradeMaster!
Main product image of EFF Series - Ceiling Mounted Fan-Forced Heater (4000/2000 Watts, 277 Volt)
Magnifying glass
Hover image to zoom

EFF Series - Ceiling Mounted Fan-Forced Heater (4000/2000 Watts, 277 Volt)

Brand:
Qmark
SKU:
EFF4007
Rating:
(0)
Q&A:
(0)
EFF Series - Ceiling Mounted Fan-Forced Heater (4000/2000 Watts, 277 Volt)
Magnifying glass
Hover image to zoom
$698.86 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
4000, 2000 Watts
Product Highlight: Voltage
277v
Product Highlight: Amperage
14.4 Amps
Product Highlight: Color
Navajo White

Description

–
QMark's high capacity, heavy-duty fan-forced heaters are designed for use almost anywhere in commercial, industrial or institutional areas requiring electric fan forced heaters in 1500 to 4800 watt capacity range where wall space is not available. They perform exceptionally will in such applications as entryways, hallways, restrooms, stores, detention environments and similar large areas. They will accommodate pneumatic/electric or low voltage controls commonly used with computerized energy management systems. 1/4 inch mesh screen deters insertion of foreign objects.

Features:
  • Accommodates pneumatic/electric or low voltage controls commonly used with BMS Systems
  • Built in power on/off switch
  • When using wall thermostat, separate thermostat wiring is required
  • Automatic fan delay eliminates cold drafts on start-up and discharges residual heat from the heater body during shut down
  • Multiple mounting options: recessed, surface or T-Bar
  • Heavy duty 14-gauge louvered front cover grille with tamper-resistant screws


Ideal Space:
  • Entryways
  • Hallways
  • Restrooms
  • Detention Environments
  • Lobbies

Specs

–
Application:

Heating

Voltage:

277v

Wattage:

4000

2000

Amperage:

14.4

Phase:

3

Color:

Navajo White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Application
Voltage
Wattage
Amperage
Phase
CURRENT ITEM
Product Image of EFF Series - Ceiling Mounted Fan-Forced Heater (4000/2000 Watts, 277 Volt)
EFF Series - Ceiling Mounted Fan-Forced Heater (4000/2000 Watts, 277 Volt)
SKU: EFF4007
Heating
277v
4000
2000
14.4
3
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy