Apply to be a TradeMaster!
Main product image of QFF Series - Ceiling Mounted Fan-Forced Heater (4/2 kW, 208V/1Ph), QFF4008
Magnifying glass
Hover image to zoom

QFF Series - Ceiling Mounted Fan-Forced Heater (4/2 kW, 208V/1Ph), QFF4008

Brand:
Berko
SKU:
QFF4008
Rating:
(0)
Q&A:
(0)
QFF Series - Ceiling Mounted Fan-Forced Heater (4/2 kW, 208V/1Ph), QFF4008
Magnifying glass
Hover image to zoom
$677.00 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
9.8, 19.2 Amps
Product Highlight: Mount
Ceiling
Product Highlight: Wattage
2000, 4000 Watts
Product Highlight: Voltage
208V
Product Highlight: BTU
13652, 6826
Product Highlight: Color
Navajo White

Description

–
QFF4008 is a QFF Series - Ceiling Mounted Fan-Forced Heater (4/2 kW, 208V/1Ph) manufactured by BERKO.
Anywhere it makes sense to keep your heating solution out of the way and out of reach, choose these fan-forced ceiling heaters. They work well as a comfort solution for hallways, lobbies, restrooms or detention environments.
Features:
  • Accommodates pneumatic/electric or low voltage controls commonly used with BMS Systems
  • Built in power on/off switch
  • When using wall thermostat, separate thermostat wiring is required
  • Automatic fan delay eliminates cold drafts on start-up and discharges residual heat from the heater body during shut down
  • Multiple mounting options: recessed, surface or T-Bar
  • Heavy duty 14-gauge louvered front cover grille with tamper-resistant screws

Ideal Spaces:
  • Entryways
  • Hallways
  • Restrooms
  • Detention Environments
  • Lobbies

Specs

–
Amperage:

9.8

19.2

Mount:

Ceiling

Phase:

1

Wattage:

2000

4000

Voltage:

208V

BTU:

13652

6826

Application:

Heating

Color:

Navajo White

Product Type:

Ceiling Heater

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Amperage
Phase
Wattage
Voltage
BTU
9.8
19.2
1
2000
4000
208V
13652
6826
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy