Apply to be a TradeMaster!
Main product image of EFF Series - Ceiling Heater (4000/2000 Watts, 208 Volt)
Magnifying glass
Hover image to zoom

EFF Series - Ceiling Heater (4000/2000 Watts, 208 Volt)

Brand:
Qmark
SKU:
EFF4008
Rating:
(0)
Q&A:
(0)
EFF Series - Ceiling Heater (4000/2000 Watts, 208 Volt)
Magnifying glass
Hover image to zoom
$697.00 each
In Stock
In Stock
Get 8 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
4000, 2000 Watts
Product Highlight: Voltage
208V
Product Highlight: BTU
13,652/hr
Product Highlight: Amperage
19.2 Amps

Description

–
The Qmark EFF Series Ceiling Mounted Fan Forced Electric Heater is designed to be used in institutional, commercial, and industrial areas where wall space is not available. The ceiling heater can be recessed mounted, T bar mounted, or surface mounted with the use of the optional surface mounting frame.

14 gauge louvered front cover (painted Navajo White) with tamper resistant screws and .25 inch mesh screen.

Models from 1500 to 4800 watts provide outstanding performance. The EFF is ideal for high heat loss areas that wall heaters cannot handle.

Rugged steel fins are copper brazed to the low watt density, steel sheathed, tubular heating elements which are arranged in a uniform pattern.

Room temperature is controlled by a remote wall or built in thermostat which must be purchased separately.

A thermal cutout shuts off the heater in the event of overheating.

Air flow is 150 CFM.

A double pole single throw disconnect switch is provided.

Specs

–
Application:

Heating

Voltage:

208V

Wattage:

4000

2000

BTU:

13,652/hr

Amperage:

19.2

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Voltage
Wattage
BTU
Amperage
Heating
208V
4000
2000
13,652/hr
19.2

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy