Shop Resideo Sale
Main product image of Two-Way Long Barrel Copper Splice Connector, Wire Size #2 AWG, (Brown)
Magnifying glass
Hover image to zoom

Two-Way Long Barrel Copper Splice Connector, Wire Size #2 AWG, (Brown)

Brand:
Blackburn
SKU:
54807
Rating:
(0)
Q&A:
(0)
Two-Way Long Barrel Copper Splice Connector, Wire Size #2 AWG, (Brown)
Magnifying glass
Hover image to zoom
$7.48 each
In Stock
In Stock
Get 84 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brown

Description

–
The Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed compression system with the Blackburn line of compression connectors, the installer can count on a reliable, high quality connection.

Specifications
  • Two-Way Long Barrel Copper Splice Connector
  • Wire Size #2 AWG
  • Tin Plated
  • Length: 1.88"
  • Diameter: 0.43"
  • Die Code 33
  • Die Color Code Brown
  • 35kV

Specs

–
Product Type:

Butt Splice

AWG:

2

Features:

Non-Insulated

Type:

2-Way

Color:

Brown

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy