Shop Resideo Sale
Main product image of 3/4" Rigid Steel Locknut
Magnifying glass
Hover image to zoom

3/4" Rigid Steel Locknut

Brand:
Southwire
SKU:
282
Rating:
(1)
Q&A:
(0)
3/4" Rigid Steel Locknut
Magnifying glass
Hover image to zoom
$0.17 each
BOX UP & SAVE 18%
$14.00 box of 100
$0.14 each
In Stock
In Stock
Get 2,965 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc Plated Steel
Product Highlight: Size
3/4"

Description

–
Southwire 282 3/4" Rigid Steel Locknut for Rigid and IMC Conduit

The Southwire 282 is a 3/4 inch rigid steel locknut engineered to connect externally threaded conduit or connectors to threadless openings in electrical boxes and enclosures. This zinc-plated steel locknut provides a secure, code-compliant connection for rigid and IMC conduit systems in commercial and residential electrical installations. Built with OPD (Oversized Pipe Diameter) threads, it ensures a tight, reliable fit that electricians and contractors trust for lasting performance.


Key Features & Benefits
  • Zinc-Plated Steel Construction: Manufactured from zinc-plated steel, this locknut resists corrosion and wear in indoor and outdoor installations. The durable plating extends service life and maintains secure connections even in demanding environments.
  • OPD Thread Design: Features OPD (Oversized Pipe Diameter) threads that accommodate the actual outer diameter of rigid and IMC conduit. This thread design ensures proper engagement and a tight, vibration-resistant connection every time.
  • 3/4 Inch Trade Size: Sized for 3/4 inch rigid and IMC conduit, the locknut matches standard trade sizing used across the electrical industry. This standardization simplifies ordering and guarantees compatibility with common conduit runs.
  • Threadless Box Connection: Designed to connect externally threaded conduit or connectors to threadless knockouts in boxes and enclosures. This versatile function streamlines installation and eliminates the need for additional adapters or hardware.
  • Code-Compliant Application: Suitable for use in rigid and IMC conduit systems that meet National Electrical Code requirements. Using the correct locknut supports compliant installations and passes inspection.

Compatibility & Requirements

The Southwire 282 locknut is compatible with 3/4 inch rigid steel conduit and 3/4 inch IMC (Intermediate Metal Conduit). It threads onto externally threaded conduit ends or connectors and secures them into threadless openings found in standard electrical boxes, enclosures, and junction boxes. The OPD thread design matches the true outside diameter of rigid and IMC conduit for proper engagement.


What's Included
  • One Southwire 282 3/4 inch rigid steel locknut

Frequently Asked Questions

Q: What size conduit does the Southwire 282 locknut fit?

A: The Southwire 282 fits 3/4 inch trade size rigid steel conduit and 3/4 inch IMC conduit. The locknut features OPD threads designed to match the actual outer diameter of these conduit types, ensuring a secure threaded connection.


Q: What material is the Southwire 282 locknut made from?

A: The Southwire 282 is made from zinc-plated steel. The zinc plating provides corrosion resistance for both indoor and outdoor electrical installations, extending the locknut's service life in a variety of environments.

Specs

–
Size:

3/4"

Material:

Zinc Plated Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

beat competitors prices and fast delivery

nice knowing they have air conditioning and an assortment of building Materials
MC maintenance
tampa fl
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy