Shop Resideo Sale
Main product image of 1" Nylon Liquid Tight Straight Connector (Gray)
Magnifying glass
Hover image to zoom

1" Nylon Liquid Tight Straight Connector (Gray)

Brand:
Southwire
SKU:
P473
Rating:
(0)
Q&A:
(0)
1" Nylon Liquid Tight Straight Connector (Gray)
Magnifying glass
Hover image to zoom
$4.59 each
BOX UP & SAVE 14%
$19.85 box of 5
$3.97 each
In Stock
In Stock
Get 387 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Size
1"
Product Highlight: Angle
Straight
Product Highlight: Color
Gray

Description

–

Southwire's component type liquidtight connectors are fabricated from rugged, corrosion proof 6/6 nylon and are built to withstand extreme temperature fluctuations and other harsh weather conditions-while ensuring the most secure connection.


Nonmetallic construction offers the maximum flexibility; available in gray as a straight fixture; easy assembly avoids removal of compression nut. Suitable for both wet and dry conditions for conduit sizes from 3/8" with a 1/2" KO up to 2". UL listed.

Specs

–
Size:

1"

Color:

Gray

Material:

Nylon

Product Type:

Connector

Angle:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Color
Material
Product Type
Angle
1"
Gray
Nylon
Connector
Straight
1"
Gray
Non-Metallic
Nylon
Connector
Straight

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy