Shop Resideo Sale
Main product image of Atura Pull-Down Dual-Spray Kitchen Faucet - PVD Steel, 442208
Magnifying glass
Hover image to zoom

Atura Pull-Down Dual-Spray Kitchen Faucet - PVD Steel, 442208

Brand:
Blanco
SKU:
442208
Rating:
(0)
Q&A:
(0)
Atura Pull-Down Dual-Spray Kitchen Faucet - PVD Steel, 442208
Magnifying glass
Hover image to zoom
442208 has been discontinued
Discontinued August 27, 2026
This product was discontinued by the manufacturer.
Finish: 
Pvd Steel
Matte Black

Product Highlights

–
Product Highlight: Finish
Pvd Steel
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass
Product Highlight: GPM
1.5 GPM

Description

–
Organic style and high performance effortlessly combine to bring you the beautiful ATURA faucet. Designed with an iconic high-arc shape and a solid brass body, the ATURA blends professional faucet elements with subtle, elegant lines. This faucet features a pull-down spray, improving on the ability to clean your dishes and your sink bottom. With an easy to clean form and dual spray, the ATURA PULL-DOWN KITCHEN FAUCET is as attainable as it is convenient.
Features
  • Powerful, pull-down insulated hand-spray with dual spray function
  • Made of durable, solid brass for long-lasting performance
  • Water-saving flow rate of 1.5 gallons per minute (GPM)
  • Ceramic disc cartridge provides precise water flow and temperature control
  • Premium finishes resist tarnishing and corrosion
  • Trusted for over 95 years, BLANCO faucets are covered by a Limited Lifetime Warranty

Specs

–
Type:

Manual

Finish:

Pvd Steel

Flow Rate (GPM):

1.5

Warranty:

Limited Lifetime

Material:

Brass

Product Type:

Faucet

Number of Handles:

1

GPM:

1.5

Number of Holes:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm