Apply to be a TradeMaster!
Main product image of Atura Pull-Down Dual-Spray Kitchen Faucet - Matte Black, 443027, 443027-BLANCO
Magnifying glass
Hover image to zoom

Atura Pull-Down Dual-Spray Kitchen Faucet - Matte Black, 443027, 443027-BLANCO

Brand:
Blanco
SKU:
443027-BLANCO
Rating:
(0)
Q&A:
(0)
Atura Pull-Down Dual-Spray Kitchen Faucet - Matte Black, 443027, 443027-BLANCO
Magnifying glass
Hover image to zoom
$322.21 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass
Product Highlight: GPM
1.5 GPM
Product Highlight: Finish
Matte Black

Description

–
Organic style and high performance effortlessly combine to bring you the beautiful ATURA faucet. Designed with an iconic high-arc shape and a solid brass body, the ATURA blends professional faucet elements with subtle, elegant lines. This faucet features a pull-down spray, improving on the ability to clean your dishes and your sink bottom. With an easy to clean form and dual spray, the ATURA PULL-DOWN KITCHEN FAUCET is as attainable as it is convenient.
Features
  • Powerful, pull-down insulated hand-spray with dual spray function
  • Made of durable, solid brass for long-lasting performance
  • Water-saving flow rate of 1.5 gallons per minute (GPM)
  • Ceramic disc cartridge provides precise water flow and temperature control
  • Premium finishes resist tarnishing and corrosion
  • Trusted for over 95 years, BLANCO faucets are covered by a Limited Lifetime Warranty

Specs

–
Type:

Manual

Warranty:

Limited Lifetime

Flow Rate (GPM):

1.5

Number of Holes:

1

Material:

Brass

GPM:

1.5

Product Type:

Faucet

Number of Handles:

1

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy