Apply to be a TradeMaster!
Main product image of Rivana Semi-Pro Pull-Down Dual-Spray Kitchen Faucet - Chrome, 442675
Magnifying glass
Hover image to zoom

Rivana Semi-Pro Pull-Down Dual-Spray Kitchen Faucet - Chrome, 442675

Brand:
Blanco
SKU:
442675
Rating:
(0)
Q&A:
(0)
Rivana Semi-Pro Pull-Down Dual-Spray Kitchen Faucet - Chrome, 442675
Magnifying glass
Hover image to zoom
$585.00 each
In Stock
In Stock
Get 2 Tue, Nov 24
Finish: 
Chrome
ChromeMatte BlackPvd SteelSatin Dark SteelSatin GoldSatin Platinum
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Chrome

Description

–
Where form and function unite. Inspired by faucets used in professional kitchens, BLANCO is the originator of the closed coil design and combines industrial style with modern appeal. The BLANCO RIVANA SEMI-PROFESSIONAL KITCHEN FAUCET delivers powerful performance with sleek design aesthetics. A clean, square design at the faucet base transitions into a rounded spout, blending organic shapes with ergonomic function. The BLANCO RIVANA provides home chefs with the ultimate in luxury and performance.
Features
  • Powerful, pull-down dual spray function
  • Made of durable, solid brass for long-lasting performance
  • High-arc gooseneck spout rotates 360° for maximum flexibility and ease of use
  • Magnetic spray holder for secure docking
  • 1.5 GPM flow rate increases water-savings by 30% over standard kitchen faucets
  • BLANCO premium finishes resist tarnishing and corrosion

Specs

–
Spout Type:

Pull-Down

Handle Style:

Lever

Application:

Residential

Approvals:

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

CEC

Lead Free

CalGreen

Material:

Brass

Product Type:

Kitchen Faucet

Faucet Configuration:

Single Hole

Type:

Manual

Number of Holes:

1

Connection Type:

Compression

Connection Size:

3/8"

Series:

Rivana

Warranty:

Limited Lifetime

Finish Family:

Chrome

Flow Rate (GPM):

1.5

Finish:

Chrome

Valve Type:

Ceramic Disc

Number of Handles:

1

Installation Type:

Deck Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy