Apply to be a TradeMaster!
Main product image of Rivana Semi-Pro Pull-Down Dual-Spray Kitchen Faucet - Matte Black, 443019
Magnifying glass
Hover image to zoom

Rivana Semi-Pro Pull-Down Dual-Spray Kitchen Faucet - Matte Black, 443019

Brand:
Blanco
SKU:
443019
Rating:
(0)
Q&A:
(0)
Rivana Semi-Pro Pull-Down Dual-Spray Kitchen Faucet - Matte Black, 443019
Magnifying glass
Hover image to zoom

MANUALS (4)

Warranty Info
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Matte Black
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever

Description

–
Where form and function unite. Inspired by faucets used in professional kitchens, BLANCO is the originator of the closed coil design and combines industrial style with modern appeal. The BLANCO RIVANA SEMI-PROFESSIONAL KITCHEN FAUCET delivers powerful performance with sleek design aesthetics. A clean, square design at the faucet base transitions into a rounded spout, blending organic shapes with ergonomic function. The BLANCO RIVANA provides home chefs with the ultimate in luxury and performance.
Features
  • Powerful, pull-down dual spray function
  • Made of durable, solid brass for long-lasting performance
  • High-arc gooseneck spout rotates 360° for maximum flexibility and ease of use
  • Magnetic spray holder for secure docking
  • 1.5 GPM flow rate increases water-savings by 30% over standard kitchen faucets
  • BLANCO premium finishes resist tarnishing and corrosion

Specs

–
Connection Size:

3/8"

Series:

Rivana

Finish Family:

Matte Black

Warranty:

Limited Lifetime

Product Type:

Kitchen Faucet

Number of Handles:

1

Type:

Manual

Approvals:

CalGreen

CEC

Lead Free

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Faucet Configuration:

Single Hole

Number of Holes:

1

Flow Rate (GPM):

1.5

Finish:

Matte Black

Connection Type:

Compression

Spout Type:

Pull-Down

Installation Type:

Deck Mount

Handle Style:

Lever

Material:

Brass

Application:

Residential

Valve Type:

Ceramic Disc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy