Where form and function unite. The RIVANA BAR FAUCET delivers powerful performance with sleek design aesthetics. A clean, square design at the faucet base transitions into a rounded spout, blending organic shapes with ergonomic function. The BLANCO RIVANA features a concealed spray-head for a streamlined, modern design and can be easily installed in kitchen islands, wet/dry bars, or smaller kitchens with less clearance space.
| Approvals: | NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 CalGreen Lead Free CEC |
|---|---|
| Series: | Rivana |
| Handle Style: | Lever |
| Material: | Brass |
| Type: | Manual |
| Warranty: | Limited Lifetime |
| Connection Type: | Compression |
| Number of Handles: | 1 |
| Connection Size: | 3/8" |
| Finish Family: | Chrome |
| Number of Holes: | 1 |
| Product Type: | Bar / Prep Faucet |
| Faucet Configuration: | Single Hole |
| Application: | Residential |
| Installation Type: | Deck Mount |
| Flow Rate (GPM): | 1.5 |
| Spout Type: | Pull-Down |
| Valve Type: | Ceramic Disc |
| Finish: | Chrome |