Shop Resideo Sale
Main product image of Rivana Pull-Down Bar Faucet, 442986 (Satin Gold)
Magnifying glass
Hover image to zoom

Rivana Pull-Down Bar Faucet, 442986 (Satin Gold)

Brand:
Blanco
SKU:
442986
Rating:
(0)
Q&A:
(0)
Rivana Pull-Down Bar Faucet, 442986 (Satin Gold)
Magnifying glass
Hover image to zoom
$467.35 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Finish: 
Satin Gold
ChromeMatte BlackPvd SteelSatin Dark SteelSatin GoldSatin Platinum
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin Gold
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount

Description

–
Where form and function unite. The RIVANA BAR FAUCET delivers powerful performance with sleek design aesthetics. A clean, square design at the faucet base transitions into a rounded spout, blending organic shapes with ergonomic function. The BLANCO RIVANA features a concealed spray-head for a streamlined, modern design and can be easily installed in kitchen islands, wet/dry bars, or smaller kitchens with less clearance space.
  • Compact size is perfect for smaller kitchens or wet barsPull-down, insulated single-spray function
  • Made of durable, solid brass for long-lasting performance
  • 170° spout swivel provides extended range of motion
  • 1.5 GPM flow rate
  • BLANCO premium finishes resist tarnishing and corrosion
  • Trusted for over 95 years, BLANCO faucets are covered by a Limited Lifetime Warranty

    Compatible Accessories: 442988

Specs

–
Product Type:

Bar / Prep Faucet

Approvals:

cUPC / IAPMO

NSF/ANSI 61

CalGreen

CEC

Lead Free

ASME A112.18.1 / CSA B125.1

Faucet Configuration:

Single Hole

Finish Family:

Brushed Gold / Brass

Finish:

Satin Gold

Warranty:

Limited Lifetime

Spout Type:

Pull-Down

Number of Holes:

1

Handle Style:

Lever

Country of Origin:

China

Connection Type:

Compression

Valve Type:

Ceramic Disc

Flow Rate (GPM):

1.5

Type:

Manual

Series:

Rivana

Material:

Brass

Installation Type:

Deck Mount

Number of Handles:

1

Connection Size:

3/8"

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy