Apply to be a TradeMaster!
Main product image of Catris Flexo Filter-Ready Semi-Pro Pull-Down Dual-Spray Kitchen Faucet - Chrome, 442990
Magnifying glass
Hover image to zoom

Catris Flexo Filter-Ready Semi-Pro Pull-Down Dual-Spray Kitchen Faucet - Chrome, 442990

Brand:
Blanco
SKU:
442990
Rating:
(0)
Q&A:
(0)
Catris Flexo Filter-Ready Semi-Pro Pull-Down Dual-Spray Kitchen Faucet - Chrome, 442990
Magnifying glass
Hover image to zoom
$607.60 each
In Stock
In Stock
Get 2 Thu, Oct 8
Finish: 
Chrome
Chrome
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome
Product Highlight: GPM
1.5 GPM

Description

–
Combining functional elements and modern industrial flair, the CATRIS FLEXO FILTER 2-in-1 semi-professional faucet offers state-of-the-art design that provides both filtered and non-filtered water on demand. This faucet's intuitive design features a single lever for tap water on the right and a separate dial handle on the left side for filtered water. The pull-down faucet includes an insulated dual handspray system and a durable magnetic docking arm that delivers filtered water through a discreet spout. The CATRIS FLEXO FILTER seamlessly connects to all common water filtration systems, ensuring you will always have access to hassle-free filtered water. Easily pair your CATRIS FLEXO FILTER with your favorite BLANCO sink and accessories for a fully-integrated BLANCO UNIT. With this setup, you'll have everything you need to drink, prep and clean all in one place.
Features
  • Enjoy the convenience of filtered water right at the kitchen sink for drinking, cooking, filling large pots, ice trays, water bottles and more
  • Increase efficiency by easily switching between filtered water, a powerful spray for heavy duty tasks and an aerated stream for everyday cleaning
  • Easily connects to most common water filtration systems
  • Solid brass construction and premium metal finish resist tarnishing and corrosion, providing easy maintenance for long-lasting use
  • Filtration system sold separately
  • Includes all installation parts required for a stress-free setup
  • Trusted for over 95 years, BLANCO faucets are covered by a Limited Lifetime Warranty

Specs

–
Type:

Manual

Number of Holes:

1

Warranty:

Limited Lifetime

Flow Rate (GPM):

1.5

Material:

Brass

Product Type:

Faucet

Number of Handles:

1

Finish:

Chrome

GPM:

1.5

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy